Shop Alternate Products
This Product is Discontinued
Middle Atlantic
Techped Frame Only 13X18 (Discontinued)
Mfr # TP-F1318
Zoro # G7176173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Height 25.6"
- Width 13.3"
- Depth 18.3"
- Material Steel