Midland
Table Top Weather Radio, White
- Zoro #: G3658602
- Mfr #: WR-120B
Tap to zoom
Hover or click to zoom
$34.38
- Item: Portable Table Top Weather Radio
- Includes: AC adapter
- Color: White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.38
Midland #WR-120B Specifications
- Zoro #: G3658602
- Mfr #: WR-120B
- Item: Portable Table Top Weather Radio
- Includes: AC adapter
- Color: White
- Width: 6 in
- Depth: 2 1/2 in
- Channels: NOAA Weather Channels, All Hazards Alert
- Specific Area Message Encoding: Yes
- Powered By: (3) AA Batteries, AC Adapter
- Length: 6 in
- Radio Channels: NOAA
- Display: Backlit LCD
- Special Features: Alarm Clock, Spanish or French, Trilingual; Select from English
- Length (Straight Wireway): 6 in
- Country of Origin (subject to change): China
Description
Portable Table Top Weather Radio, White, Specific Area Message Encoding Yes, Radio Channels NOAA, Powered By (3) AA Batteries, AC Adapter, Special Features Alarm Clock, Spanish or French, Trilingual; Select from English, Display Backlit LCD, Depth 2 1/2 in, Length 6 in, Width 6 in, Includes AC Adapter
Reviews of Midland #WR-120B
Explore more
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL ER310
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL ER210
- MIDLAND Weather Radio, Black, Channels AM/FM, NOA WR400
- CB DISTRIBUTING Am-fm Mini Pocket Radio With Speaker -black ST113774
- GEMINI Gemini TT-900BW Vinyl Record Player Turntable with Bluetooth & Dual Stereo Speakers - White TT900BW
- UNIDEN Uniden BC7 Accessory Cb-scanner Speaker BC7
- JENSEN Jensen Jenjta410Blk Jensen Portable 3-Speed Stereo Turntable With Built-In Speakers (Black) RA26631
- KRAMER ELECTRONICS Audio Distribution Amplifier VM-50AN
- ALURATEK Wifi Internet Clock Radio w/ Lcd Touchscreen Display And Built-In AIRMM03F
- Midland Radios