Midmark
203 Treatment Table, w/ Drawers, w/o Pillow, Obsidian
- Zoro #: G400717062
- Mfr #: 203-012-010-857
Hover or click to zoom Tap to zoom
$2,678.53
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $2,678.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Midmark #203-012-010-857 Specifications
- Zoro #: G400717062
- Mfr #: 203-012-010-857
- Country of Origin (subject to change): India
Description
The economical Ritter 203 is constructed of steel from its frame to its legs. This metal-on-metal design helps give the 203 greater stability and structural integrity. Its flat-top design provides a stable, solid surface for patient manipulations or adjustments during examinations while extra padding and a built-in headrest pillow help keep patients comfortable. And the Mist colored base complements any of the Ritter upholstery colors.VersatilityMetal-on-metal construction with a flat, solid surface for examinations as well as patient manipulations or adjustmentsComfortExtra padding and a built-in headrest pillow help keep patients comfortableStorageOptional drawers are available
Reviews of Midmark #203-012-010-857
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
- MIDMARK 203 Treatment Table, Special Color 203-011-999
- MIDMARK Gynecology Debris Tray, 630 9A555001
- MIDMARK Blood Pressure Cuff GAMMA, Adult/Child, Arm, Small, Nylon, 1 Tube M-000-09-704-166
- MIDMARK 203 Treatment Table, Restful Path 203-011-858
- MIDMARK NT4 Desktop Charger, w/out Instruments X-002-99-494-166
- MIDMARK 203 Treatment Table, w/ Drawers, w/o Pillow, Iron Ore 203-012-010-851
- MIDMARK Large Tray 050-4259-00
- MIDMARK IQScale Serial Cable, For IQVitals, 15ft Length, Straight 9A478002
- MIDMARK IQHOLTER/IQMARK EZ Key (Usb) 1-186-0006
- ILC Replacement for Nihon Kohden Lifescope/bsm 1230a IBP Adapter Cables Edwards Connector LIFESCOPE/BSM 1230A IBP ADAPTER CABLES EDWARDS CO
- DYNAREX Tray Sleeves - Medium 10 1/2" x 14" 2160
- Midmark Diagnostic Equipment