Midwest Airlines
Midwest Air 308324A 72 in. x 100 ft. Galvanized Welded Wire
- Zoro #: G003712013
- Mfr #: 308324A

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $651.42
Midwest Airlines #308324A Specifications
- Zoro #: G003712013
- Mfr #: 308324A
- Country of Origin (subject to change): China
Description
FeaturesGalvanized welded wire12-1/2 gauge4 x 2 in. MeshSize - 72 in. X 100 ft.Dimension - 15.55 x 15.55 x 72.05 in.Item weight - 141.7 lbs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Midwest Airlines #308324A
Explore more
- MIDWEST AIRLINES Midwest Air 308182B 24 in. x 100 ft. Galvanized Hardware Cloth 538785
- MIDWEST AIRLINES Midwest Air 308230B 48 in. x 10 ft. Hardware Cloth; 0.5 in. Mesh 721207
- MIDWEST AIRLINES Midwest Air 308349A 24 in. x 50 ft. 14GA PVC Welded Wire 308349A
- MIDWEST AIRLINES Midwest Air 308415B 12 in. x 50 ft. Poultry Netting; 1 in. Mesh 721284
- MIDWEST AIRLINES Midwest Air 308231B 24 in. x 5 ft. Galvanized Hardware Cloth; 0.25 in. Mesh 308231B
- MIDWEST AIRLINES Midwest Air 308322A 48 in. x 100 ft. Galvanized Welded Wire 308322A
- HIGHLANDERHOME LaserCut Metal Privacy Fence, FallingLeaf, Rust, 24" x 48"/pc FallingLeaf_Rust_1pc
- YARDGARD Walk Gate, Blk Vinyl Fill, 42"X48" 328352A
- DRY TOP« SAFTY FENCING ORG 50X4' 70450
- ZORO SELECT Electric Fence 14 Ga., Length 2640 Ft. 4LVP9
- Midwest Airlines Fences & Gates