Shop Alternate Products
This Product is Discontinued
Midwest Control
1" FPT Carbon Steel Ball Valve (Discontinued)
Mfr # CSV-100
Zoro # G7739247
This Product is Discontinued
Key Features
- Pipe Size 1"
- Body Material Carbon Steel
- Body Style Inline
- Temp. Range -20 Degrees F to 425 Degrees F
- Connection Type FPT x FPT