Midwest Fastener
1" White Plastic Round Rosette 20PK
Mfr # 66215
Zoro # G002512904
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rosette Washer
- Material White Plastic
- Style Rosette
- Diameter 1"
- Application Ceiling Panels
Explore More Products
- MIDWEST FASTENER 1/8" x 1-1/8" Zinc Plated Steel D-Rings 10PK 68626
- MIDWEST FASTENER 3/4" Antique Silver Rosettes 8PK 76587
- MIDWEST FASTENER Swivel Type Eyelets 10PK 66204
- MIDWEST FASTENER 30 lbs. Picture Hangers 15PK 69764
- MIDWEST FASTENER #3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK 70253
- MIDWEST FASTENER Safety Swivel Eyelets 8PK 66205
- MIDWEST FASTENER 50lbs Easy Hangers 8PK 69806
- MIDWEST FASTENER 3/4" Round Brass Rosettes 8PK 76586
- MIDWEST FASTENER 50 lbs. Picture Hangers 1 12PK 69765
- MAG-MATE Continuous Duty Surface Demagnetizer, 12 DSC424-120
- MIDWEST FASTENER Large Picture Hangers 30PK 69802
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware