Midwest Fastener
#10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/8 in Length, 10 PK
Mfr # 79721
Zoro # G602508468
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Drive Type Hex
- Drive Size 5/32 in
- Material Steel
Explore More Products
- MIDWEST FASTENER #2-56 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 15 PK 77833
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 6 PK 79943
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/4 in Length, 3 PK 33512
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK 75955
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 6 PK 67461
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 10 PK 75572
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK 09072
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Steel, 20 mm Length, 5 PK 69666
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 15 PK 67521
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK U07000.100.0300
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 100 PK 698337-100
- Midwest Fastener Socket Head Cap Screws