Midwest Fastener
11" Black Nylon Plastic Cable Ties 1000PK
- Zoro #: G602518986
- Mfr #: 08079
Hover or click to zoom Tap to zoom
Key Features
- Material: UV Black Nylon
- Application: 50 lb Tensile
- Length 1: 11"
- Style: Bag of 1000
- Type: Cable Tie
$99.14
Pk of 1000, $0.10/ea
Subtotal: $99.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MIDWEST FASTENER 7" Natural Nylon Plastic Cable Ties 100PK 08050
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK 08058
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK 08057
- MIDWEST FASTENER 8" Natural Nylon Plastic Cable Ties 1000PK 08046
- MIDWEST FASTENER 21" Natural Nylon Plastic Cable Ties 50PK 08036
- MIDWEST FASTENER 1-1/8" x 1-1/8" Cable Tie Mounting Bases 10PK 33401
- X1 TOOLS 4-1/4" Black Reusable Silicone Ties, FDA Food Grade, 3PK X1E-CON-CAB-SIL-4040x3
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 36, Natural, 50PK TR88307N
- EVERMARK EverMark EM-18-120-9-L 18 in. Natural Cable Tie; 120 lbs - Pack of 25 EM-18-120-9-L
- RIP-TIE Hook and Loop Cable Tie, 1/2x12", PK25 Y-12-025-V
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 TYS24-280
- Midwest Fastener Cable Ties