Midwest Fastener
1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-3/4 in L, 5 PK
- Zoro #: G002507306
- Mfr #: 33491
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/4"-20
- Basic Material: Steel
- Fastener Finish: Black Chrome Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 3/16 in
- System of Measurement: Inch
- Package Quantity: 5
$13.99
Pk of 5, $2.80/ea
Subtotal: $13.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/4 in L, 4 PK 33493
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 2 in L, 5 PK 33492
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in L, 6 PK 33488
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L, 10 PK 72263
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in L, 10 PK 79921
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in L, 12 PK 79561
- MIDWEST FASTENER #3-48 Socket Head Cap Screw, Steel, 1/4 in L, 6 PK 932476
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 3/4 in L, 15 PK 67523
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1/2 in L, 12 PK 33261
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/4 in L, 10 PK 688877-10
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 500 PK 383427-500
- Midwest Fastener Socket Head Cap Screws