Midwest Fastener
#3-48 Socket Head Cap Screw, Steel, 3/8 in L, 5 PK
- Zoro #: G702508290
- Mfr #: 932477
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #3-48
- Basic Material: Steel
- Screw Head Type: Button
- Drive Type: Hex
- System of Measurement: Inch
- Type: Socket Cap Screw
$3.59
Pk of 5
Must order in multiples of 3
Subtotal: $10.77
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MIDWEST FASTENER #3-48 Socket Head Cap Screw, Steel, 3/16 in L, 6 PK 932475
- MIDWEST FASTENER #3-48 Socket Head Cap Screw, Steel, 1/2 in L, 4 PK 932478
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in L, 10 PK 79751
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm L, 10 PK 71354
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 6 PK 72074
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 4 PK 32867
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in L, 12 PK 79561
- MIDWEST FASTENER 1.M6-0.35 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 25 PK 930888
- MIDWEST FASTENER 1.M6-0.35 Socket Head Cap Screw, Black Oxide Steel, 12 mm L, 25 PK 930887
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 150 mm L, 25 PK 772893-25
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in L, 4 PK 79552
- Midwest Fastener Socket Head Cap Screws