Midwest Fastener
3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3 in L, 4 PK
- Zoro #: G002507979
- Mfr #: 79947
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/8"-16
- Basic Material: Steel
- Fastener Finish: Chrome Plated
- Screw Head Type: Flat
- Drive Type: Hex
- Drive Size: 7/32 in
- System of Measurement: Inch
- Type: Socket Cap Screw
$15.69
Pk of 4, $3.92/ea
Subtotal: $15.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in L, 4 PK 79946
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in L, 6 PK 79944
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in L, 5 PK 79945
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L, 12 PK 67527
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK 79205
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 8 PK 67827
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 5/8 in L, 8 PK 33925
- MIDWEST FASTENER 1.M6-0.35 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 25 PK 930888
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 8 PK 62493
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 100 PK U07410.016.0225
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 100 PK 366229-100
- Midwest Fastener Socket Head Cap Screws