Midwest Fastener
Round U-Bolt, 1/4"-20, 1-3/4 in Inside Ht, 1 in Inside Wd/Dia, 18-8 Stainless Steel, 10 PK
Mfr # 52273
Zoro # G702506067
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 1-3/4 in
- Inside Width/Diameter 1 in
- Material 18-8 Stainless Steel
Explore More Products
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Inside Ht, 3 in Inside Wd/Dia, Steel, 10 PK 52283
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 3-1/4 in Inside Ht, 2 in Inside Wd/Dia, Steel, 10 PK 52267
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 6 in Inside Ht, 4 in Inside Wd/Dia, Steel, 10 PK 52288
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Inside Ht, 1-3/8 in Inside Wd/Dia, Steel, 10 PK 52263
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 3 in Inside Ht, 2 in Inside Wd/Dia, Steel, 10 PK 52280
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 3-1/2 in Inside Ht, 2-1/2 in Inside Wd/Dia, 18-8 Stainless Steel, 10 PK 52278
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 2-1/4 in Inside Ht, 1-1/8 in Inside Wd/Dia, 18-8 Stainless Steel, 10 PK 52274
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 3 in Inside Ht, 1-3/4 in Inside Wd/Dia, 18-8 Stainless Steel, 10 PK 52277
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 3-1/2 in Inside Ht, 2 in Inside Wd/Dia, 18-8 Stainless Steel, 10 PK 52275
- CALBRITE Round U-Bolt, 1/4"-20, 2 3/4 in Inside Ht, 61/64 in Inside Wd/Dia, Stainless Steel S60500UB00
- TIE DOWN MARINE U-Bolt-Sq 3-1/8X4, #86210 86210
- Midwest Fastener U-Bolts