Midwest Fastener Corp.

1/4"-20 x 2" x 3-1/2" 18-8 Stainless Steel Round U-Bolt 10PK

Midwest Fastener Corp. 1/4"-20 x 2" x 3-1/2" 18-8 Stainless Steel Round U-Bolt 10PK 52275
Hover or click to zoom Tap to zoom
$74.96
pkg. of 10 ($7.50/ea)
  • Material: Stainless Steel
  • Type: U-Bolt
  • Diameter 2: 2"
  • Diameter 1: 1/4"
  • Length 1: 3-1/2"
  • Shape: Round
  • Hardness: 18-8
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $74.96

Midwest Fastener Corp. #52275 Specifications

  • Material: Stainless Steel
  • Type: U-Bolt
  • Diameter 2: 2"
  • Diameter 1: 1/4"
  • Length 1: 3-1/2"
  • Shape: Round
  • Hardness: 18-8
  • Country of Origin (subject to change): China

Description

Reviews of Midwest Fastener Corp. #52275