Midwest Fastener
Machine Key Machine Key, Square End, 3 in L, 3/8 in Sq, 3 PK
Mfr # 34283
Zoro # G502526135
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Machine Key
- End Type Square
- Length 3 in
- Square 3/8 in
Explore More Products
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 1/8 in Sq, 10 PK 62621
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 5/32 in Sq, 10 PK 62624
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1-1/2 in L, 7/16 in Sq, 3 PK 36413
- MIDWEST FASTENER Machine Key Machine Key, Square End, Stainless Steel, 1 in L, 3/16 in Sq, 6 PK 36403
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 1/4 in Sq, 6 PK 62627
- MIDWEST FASTENER Machine Key Machine Key, Square End, 50 mm L, 4 mm Sq, 10 PK 32383
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 4 mm Sq, 15 PK 32381
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 1/4 in Sq, 4 PK 32367
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 7/16 in Sq, 3 PK 62636
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK WWG-30015
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 1/8 in Sq, 10 PK WWG-35234
- Midwest Fastener Machine Keys