Midwest Fastener
5mm x 20mm GDC 6.3A / 250V Fuses 5PK
Mfr # 67244
Zoro # G902529323
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 6.3A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- Length 20 mm
- Diameter 5 mm
Explore More Products
- MIDWEST FASTENER 1/4" x 1-1/4" MDL 1A / 250V Fuses 5PK 67265
- MIDWEST FASTENER 1/4" x 1-1/4" MDL 1-1/2A / 250V Fuses 5PK 67266
- MIDWEST FASTENER 5mm x 20mm GDC 3.15A / 250V Fuses 5PK 67241
- MIDWEST FASTENER 1/4" x 1-1/4" MDL 15A / 32V Fuses 5PK 67255
- MIDWEST FASTENER 1/4" x 1-1/4" MDL 4A / 250V Fuses 5PK 67273
- MIDWEST FASTENER 1/4" x 1-1/4" MDL 6-1/4A / 250V Fuses 5PK 67276
- MIDWEST FASTENER 1/4" x 5/8" AGA 7-1/2A / 32V Fuses 5PK 67228
- MIDWEST FASTENER 1/4" x 1-1/4" MDL 30A / 32V Fuses 5PK 67258
- MIDWEST FASTENER 1/4" x 1-1/4" MDL 3-2/10A / 250V Fuses 5PK 67272
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 20 A, FWC-A10F Series, 600V AC, 700V DC, 1-1/2" L x 13/32" dia FWC-20A10F
- EATON BUSSMANN Fuse, Fast Acting, 2A, S501 Series, 250V AC, Not Rated, 20mm L x 5mm dia S501-2-R
- Midwest Fastener UL Class Fuses