Midwest Fastener
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 4 PK
Mfr # 75584
Zoro # G202508547
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 45 mm
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK 72254
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 6 PK 33934
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK 51457
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK 79576
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK 09025
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Steel, 40 mm Length, 3 PK 75654
- MIDWEST FASTENER #2-56 Socket Head Cap Screw, Steel, 1/4 in Length, 8 PK 932472
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 8 PK 78623
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK 72124
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 6 PK 79943
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 100 PK 865263-100
- Midwest Fastener Socket Head Cap Screws