Midwest Fastener Corp. Steel,  10 PK 74043
Hover or click to zoom Tap to zoom
$31.45
pkg. of 10 ($3.15/ea)
  • Thread Size: 16 (Coarse)
  • Material: Steel
  • Finish: Chrome
  • Head Style: Smooth Socket (5/16" Socket)
  • Type: Socket Cap Screw
  • Thread Length: Full
  • Diameter: 3/8"
  • Length 1: 1"
See full product details
Orders over $75 ship free.

Total: $31.45

Midwest Fastener Corp. #74043 Specifications

  • Thread Size: 16 (Coarse)
  • Material: Steel
  • Finish: Chrome
  • Head Style: Smooth Socket (5/16" Socket)
  • Type: Socket Cap Screw
  • Thread Length: Full
  • Diameter: 3/8"
  • Length 1: 1"
  • Hardness: Grade 8
  • Country of Origin (subject to change): United States

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Reviews of Midwest Fastener Corp. #74043