Midwest Fastener Corp.

Steel Self Drilling Screws, 100 PK

Midwest Fastener Corp. Steel Self Drilling Screws,  100 PK 50890
Hover or click to zoom Tap to zoom
Key Features
  • Material: Steel
  • Thread Size: 16
  • Finish: Zinc
  • Type: Self-Drilling Screw
  • Diameter 1: #10
  • Diameter 2: 3/8"
  • Length 1: 2-1/2"
  • Head Style: Hex Washer (5/16" Socket)
See full product details
$24.14
pkg. of 100 ($0.24/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Midwest Fastener Corp. #50890 Specifications

  • Material: Steel
  • Thread Size: 16
  • Finish: Zinc
  • Type: Self-Drilling Screw
  • Diameter 1: #10
  • Diameter 2: 3/8"
  • Length 1: 2-1/2"
  • Head Style: Hex Washer (5/16" Socket)
  • Point Type: Drill
  • Thread Length: Full
  • Country of Origin (subject to change): Taiwan, Province of China

Description

A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.

Reviews of Midwest Fastener Corp. #50890

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.