Midwest Fastener

Fender Washer, Fits 3/8 in18-8 Stainless Steel, Plain Finish, 10 PK

Hover or click to zoom Tap to zoom
Key Features
  • Item: Fender Washer
  • Washer Basic Material: 18-8 Stainless Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 3/8 in
  • Washer Outside Dia.: 1 1/2 in
  • Thickness: 1/16 in
  • Washer Inside Dia.: 13/32 in
  • System of Measurement: Inch
See full product details
$10.69
Pk of 10, $1.07/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Midwest Fastener #63395 Specifications

  • Item: Fender Washer
  • Washer Basic Material: 18-8 Stainless Steel
  • Fastener Finish: Plain
  • Fits Bolt Sizes: 3/8 in
  • Washer Outside Dia.: 1 1/2 in
  • Thickness: 1/16 in
  • Washer Inside Dia.: 13/32 in
  • System of Measurement: Inch
  • Package Quantity: 10
  • Hardness: 18-8
  • Nominal Size: 3/8"
  • Country of Origin (subject to change): China

Description

A thinner washer with a larger outside diameter to increase surface bearing.

Reviews of Midwest Fastener #63395

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.