Midwest Fastener
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 3 PK
- Mfr # 75991
- Zoro # G102508210
$3.55
Sold in multiples of 3 for $10.65
Subtotal: $10.65
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M10-1.50
- Basic Material Steel
- Fastener Finish Black Oxide
- Screw Head Type Button
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 5 PK 75987
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm L, 4 PK 75988
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm L, 3 PK 75992
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 3-1/2 in L, 5 PK 79847
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L, 15 PK 67425
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1 in L, 100 PK 09011
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L, 10 PK 79546
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L, 4 PK 79555
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in L, 8 PK 79547
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK U07000.025.0500
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in L, 100 PK 868655-100
- Midwest Fastener Socket Head Cap Screws