Midwest Fastener
M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 90 mm L, 3 PK
- Zoro #: G202507649
- Mfr #: 34351
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10-1.50
- Length: 90 mm
- Basic Material: Steel
- Fastener Finish: Chrome Plated
- Screw Head Type: Knurled
- Drive Type: Hex Socket
- Standards: DIN 912
$22.75
Pk of 3, $7.58/ea
Subtotal: $22.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Midwest Fastener #34351 Specifications
- Zoro #: G202507649
- Mfr #: 34351
- UPC #: 738287343519
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10-1.50
- Length: 90 mm
- Basic Material: Steel
- Fastener Finish: Chrome Plated
- Screw Head Type: Knurled
- Drive Type: Hex Socket
- Standards: DIN 912
- System of Measurement: Metric
- Fastener Industry Standards: DIN 912
- Type: Socket Cap Screw
- Package Quantity: 3
- Hardness: Class 12.9
- Country of Origin (subject to change): China
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions and Compliance
Reviews of Midwest Fastener #34351
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 50 mm L, 10 PK 74445
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in L, 10 PK 74005
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 10 PK 67816
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK 74193
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Steel, 40 mm L, 4 PK 75643
- MIDWEST FASTENER 3/4"-10 Socket Head Cap Screw, Plain Steel, 4 in L, 2 PK 70866
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 1300 PK B55041.019.0200
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, 18-8 Stainless Steel, 65 mm L, 100 PK 891575-100
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 16 mm L, 100 PK 385615-100
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK U07041.019.0175
- NEWPORT FASTENERS #2-56 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 1000 PK 442455-1000
- Midwest Fastener Socket Head Cap Screws