Midwest Fastener
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 10 PK
- Zoro #: G502508339
- Mfr #: 62483
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4-0.70
- Length: 16 mm
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Knurled
- Drive Type: Hex Socket
- Standards: DIN 912
$6.57
Pk of 10
Must order in multiples of 2
Subtotal: $13.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Midwest Fastener
- MFR #62483
- Zoro #G502508339
- Country of OriginChina
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M4-0.70 |
Length | 16 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Screw Head Type | Knurled |
Drive Type | Hex Socket |
Standards | DIN 912 |
System of Measurement | Metric |
Fastener Industry Standards | DIN 912 |
Package Quantity | 10 |
Thread Style | Fully Threaded |
Type | Socket Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions and Compliance
Reviews of Midwest Fastener #62483
Explore more
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in L, 10 PK 75068
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 20 mm L, 10 PK 75634
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1-1/4 in L, 6 PK 33086
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in L, 10 PK 67793
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm L, 10 PK 71362
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/4 in L, 4 PK 33493
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in L, 10 PK 33083
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0500120024Z
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 777165-100
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 140 mm L, 75 PK 591507-75
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #8-32 X 5/16in 18-8 Stainless Steel 10PK 9168821
- Midwest Fastener Socket Head Cap Screws