Midwest Fastener
M5-0.80 Socket Head Cap Screw, Steel, 20 mm L, 10 PK
- Zoro #: G402507586
- Mfr #: 69648
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M5-0.80
- Basic Material: Steel
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 4 mm
- Standards: DIN 912
- System of Measurement: Metric
- Thread Style: Fully Threaded
$6.99
Pk of 10
Must order in multiples of 2
Subtotal: $13.98
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Steel, 16 mm L, 10 PK 69647
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Steel, 12 mm L, 10 PK 69646
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Steel, 25 mm L, 10 PK 75625
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Chrome Plated Steel, 50 mm L, 10 PK 74412
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1/2 in L, 10 PK 33264
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in L, 10 PK 79562
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm L, 50 PK 51432
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1/2 in L, 12 PK 33261
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1/2 in L, 10 PK 33304
- J.W. WINCO GN606-M16-80-B Socket Head Cap Screw 606-M16-80-B
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 7 in L U07040.087.0700
- Midwest Fastener Socket Head Cap Screws