Midwest Fastener
M5-0.80 Socket Head Cap Screw, Steel, 20 mm L, 10 PK
- Zoro #: G402507777
- Mfr #: 75624
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M5-0.80
- Basic Material: Steel
- Screw Head Type: Socket
- Drive Type: Hex
- Standards: DIN 912
- System of Measurement: Metric
- Type: Socket Cap Screw
- Thread Style: Fully Threaded
$8.29
Pk of 10, $0.83/ea
Subtotal: $8.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Steel, 10 mm L, 10 PK 75621
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Steel, 16 mm L, 10 PK 75623
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Steel, 12 mm L, 10 PK 75622
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in L, 10 PK 67444
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in L, 5 PK 33311
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L, 10 PK 77033
- MIDWEST FASTENER #3-48 Socket Head Cap Screw, Steel, 1/2 in L, 4 PK 932478
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1/2 in L, 12 PK 33081
- MIDWEST FASTENER #3-48 Socket Head Cap Screw, Steel, 3/16 in L, 6 PK 932475
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L, 1000 PK 505348-1000
- X1 TOOLS #8-32 Socket Head Cap Screw, Black Oxide Carbon Steel, 1/2 in L X1E-CON-SCR-ALL-1000x1
- Midwest Fastener Socket Head Cap Screws