Midwest Fastener
M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 5 PK
Mfr # 75576
Zoro # G002508563
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 35 mm
- Drive Type Hex
- Drive Size 4 mm
Explore More Products
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK 79182
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK 79905
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 6 PK 33306
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 3 PK 77056
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK 75047
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Chrome Plated Steel, 25 mm Length, 10 PK 74523
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK 75621
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Chrome Plated Steel, 60 mm Length, 10 PK 30027
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK 67538
- BRIGHTON-BEST 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length 11159
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 8 PK 79543
- Midwest Fastener Socket Head Cap Screws