Midwest Fastener
Self-Drilling Screw, #10 x 1/2 in, Stainless Steel Hex Head 100 PK
- Zoro #: G802512494
- Mfr #: 09847
Hover or click to zoom Tap to zoom
Key Features
- Item: Self-Drilling Screw
- Materials for Use With: Metal
- Head Type: Hex
- Screw Size: #10
- Fastener Length: 1/2 in
- Material: Stainless Steel
- Tip Type: Drilling
- Thread Style: Fully Threaded
$16.22
Pk of 100, $0.16/ea
Subtotal: $16.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Midwest Fastener #09847 Specifications
- Zoro #: G802512494
- Mfr #: 09847
- UPC #: 738287098471
- Item: Self-Drilling Screw
- Materials for Use With: Metal
- Head Type: Hex
- Screw Size: #10
- Fastener Length: 1/2 in
- Material: Stainless Steel
- Tip Type: Drilling
- Thread Style: Fully Threaded
- System of Measurement: Inch
- Package Quantity: 100
- Diameter 2: 3/8"
- Hardness: 410
- dia3: 13/32"
- Country of Origin (subject to change): China
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions and Compliance
Reviews of Midwest Fastener #09847
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head 20 PK 30232
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK 50879
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK 931948
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Pan Head Phillips Drive, 100 PK 09841
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Bugle Head Phillips Drive, 1500 PK 08007
- MIDWEST FASTENER Self-Drilling Screw, #10 x Zinc Plated Steel Pan Head Phillips Drive 5121
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK 246258
- ZORO SELECT Self-Drilling Screw, #6-20 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK 0648KPM
- ZORO SELECT Self-Drilling Screw, #8-18 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK 0810KPF188
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 10000 PK 489589
- NEWPORT FASTENERS Self-Drilling Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK 764234
- Midwest Fastener Self-Tapping Screws