Midwest Fastener

Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK


product price: $7.49
/pk 100, $0.07/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Hex Head
Hex Drive
  • System of Measurement Inch
  • Screw Size #8
  • Fastener Length 1/2 in
  • Material Steel
  • Finish Zinc Plated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Screw Size #8
Fastener Length 1/2 in
Drill Size #0

Details

System of Measurement Inch
Head Type Hex
Drive Hex
Material Steel
Finish Zinc Plated
Materials for Use With Metal
Thread Style Partially Threaded
Item Sheet Metal Screw
Application Gutters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.