JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Drawstring Parts Bag, 5x3in, PK100

MIDWEST PACIFIC| Zoro #: G1474225| Mfr #: 14Z840

$19.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1474225 Mfr #: 14Z840
Material: CottonColor: Natural
Item: Drawstring Parts BagLength: 5"
Width: 3"Country of Origin (subject to change): Indonesia

Product Description

Drawstring Parts Bag, Length 5 In., Width 3 In., Color Natural, Material Cotton, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.