Midwest Rake
60" Handle, Wood, 60"L x15/16" dia, w/Metal Tip, Wood
Mfr # SP20215
Zoro # G7990020
$14.57
26% off
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Length 60"
- Product Type Handle,Wood,60"L x15/16" dia,w/Metal Tip
- Accessory Type Handle,Wood,60"L x15/16" dia,w/Metal Tip
Explore More Products
- MIDWEST RAKE 72" Handle, Wood, 72"L x15/16" dia, w/Metal Tip, Wood SP20216
- MIDWEST RAKE Handle, 66" L, Threaded Tip, 6" dia. Grip SA20174
- MIDWEST RAKE 60" Tapered Handle, Wood, 60" L x 1-1/8" Thick, Hardwood SP20220
- MIDWEST RAKE 72" Tapered Handle, Wood, 72" L x 1-1/8" Thick, Hardwood SP20221
- MIDWEST RAKE Handle, 82" L, Threaded Tip, 6" dia. Grip SA20175
- MIDWEST RAKE 60" Handle, Aluminum, Yellow, 60"L, Threaded Tip, Fiberglass SA20173
- SWEEPEX 72" Magnet Bar, Silver, Red, Metal HDM-072-1
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Green, Fiberglass 48LZ48
- RUBBERMAID COMMERCIAL 47" Pad Holder, Gray, Yellow, Aluminum FGQ59000YL00
- TOUGH GUY 48" Slide On Dust Mop Frame 1TZG5
- 3M 23 in Dust Cloth Holder, Black 59247
- Midwest Rake Handles, Frames and Braces