Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aviation Snip Set, Offset, 1-1/2in L.

  • Zoro #: G8605222
  • Mfr #: MWT-6510C
$35.52
  • Material: Steel
  • Handle Design: Ergonomic Soft Grip
  • Cutting Length: 1 1/2 in
See full product details
Orders over $75 ship free.

Midwest Snips #MWT-6510C Specifications

  • Zoro #: G8605222
  • Mfr #: MWT-6510C
Material: Steel Handle Design: Ergonomic Soft Grip
Cutting Length: 1 1/2 in Number of Pieces: 2
Overall Length: 9 3/4 in Features: Compound Leverage
Safety Latch: Yes Metal Gauge: 18 Mild
Includes: Mfr. Model No. MWT-P6510L, MWT-P6510R Handle Color: Red, Green
Item: Offset Aviation Snip Set Cutting Edge: Serrated Bottom Blade
Cutting Action: Left/Right Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Cutting Snip Sets, Offset Aviation Snip Set, Number of Pieces 2, Cutting Action Left/Right, Overall Length 9 3/4 in, Cutting Length 1 1/2 in, Handle Color Red, Green, Metal Gauge 18 Mild, Cutting Edge Serrated Bottom Blade, Safety Latch Yes, Handle Design Ergonomic Soft Grip, Material Steel, Features Compound Leverage, Includes Mfr. Model No. MWT-P6510L, MWT-P6510R

Reviews of Midwest Snips #MWT-6510C