Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aviation Snips, Left/Straight, 10 In

  • Zoro #: G8605326
  • Mfr #: MWT-6716L
$14.14
  • Cutting Action: Left Curves/Straight
  • Features: Compound Leverage Action. Easiest Used in Right Hand. Cuts straight or wide curves to the left Great for trim cuts.
  • Safety Latch: Yes
See full product details
Orders over $75 ship free.

Midwest Snips #MWT-6716L Specifications

  • Zoro #: G8605326
  • Mfr #: MWT-6716L
Cutting Action: Left Curves/Straight Features: Compound Leverage Action. Easiest Used in Right Hand. Cuts straight or wide curves to the left Great for trim cuts.
Safety Latch: Yes Standards: Meets ASME
Number of Pieces: 1 Handle Color: Red
Metal Gauge: 18 Mild Overall Length: 10 in
Handle Design: Ergonomic Cutting Length: 1 1/4 in
Item: Aviation Snip Material: Steel
Cutting Edge: Serrated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Cutting Snips, Aviation Snip, Cutting Action Left/Straight, Overall Length 10 in, Cutting Length 1 1/4 in, Handle Color Red, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Steel, Features Compound Leverage Action. Easiest Used in Right Hand. Cuts straight or wide curves to the left Great for trim cuts., Standards Meets ASME

Reviews of Midwest Snips #MWT-6716L