Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aviation Snips, Left/Straight, 8-3/4 In

  • Zoro #: G8605344
  • Mfr #: MWT-6900L
$18.99
  • Overall Length: 8 3/4 in
  • Safety Latch: Yes
  • Cutting Action: Straight/Tight Left Curves
See full product details
Orders over $75 ship free.

Midwest Snips #MWT-6900L Specifications

  • Zoro #: G8605344
  • Mfr #: MWT-6900L
Overall Length: 8 3/4 in Safety Latch: Yes
Cutting Action: Straight/Tight Left Curves Handle Design: Ergonomic
Handle Color: Red Metal Gauge: 24 Mild
Number of Pieces: 1 Cutting Edge: Serrated Top Blade
Material: Steel Cutting Length: 1 1/4 in
Features: Use in Left Hand; Ideal for Working in Confined Areas Item: Aviation Snip
Standards: Meets ASME Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Cutting Snips, Aviation Snip, Cutting Action Left/Straight, Overall Length 8 3/4 in, Cutting Length 1 1/4 in, Handle Color Red, Metal Gauge 24 Mild, Cutting Edge Serrated Top Blade, Safety Latch Yes, Handle Design Ergonomic, Material Steel, Features Compound Leverage Action. Easiest Used in Right Hand. Top Blade Serrated Optimum 40 Serrations Per Inch. Use with Blades Up Or Blades Down in Push Or Pull Motion. Ideal for Working in Confined Areas., Standards Meets ASME

Reviews of Midwest Snips #MWT-6900L