Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aviation Snips, Left/Straight, 9-3/4 In

  • Zoro #: G8605283
  • Mfr #: MWT-SS6510L
$40.85
  • Safety Latch: Yes
  • Cutting Action: Left Curves/Straight
  • Features: Compound Leverage Action. Easiest Used in Right Hand. Cuts straight or tight curves to the left Best for full sheet cuts in hardened sheet materials such as inconel, stainless steel, titanium, etc.
See full product details
Orders over $75 ship free.

Midwest Snips #MWT-SS6510L Specifications

  • Zoro #: G8605283
  • Mfr #: MWT-SS6510L
Safety Latch: Yes Cutting Action: Left Curves/Straight
Features: Compound Leverage Action. Easiest Used in Right Hand. Cuts straight or tight curves to the left Best for full sheet cuts in hardened sheet materials such as inconel, stainless steel, titanium, etc. Number of Pieces: 1
Material: Stainless Steel Item: Aviation Snip
Handle Design: Ergonomic Cutting Edge: Serrated
Handle Color: Red Overall Length: 9 3/4 in
Standards: Meets ASME Cutting Length: 1 1/4 in
Metal Gauge: 18 Mild Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Cutting Snips, Aviation Snip, Cutting Action Left/Straight, Overall Length 9 3/4 in, Cutting Length 1 1/4 in, Handle Color Red, Metal Gauge 18 Mild, Cutting Edge Serrated, Safety Latch Yes, Handle Design Ergonomic, Material Stainless Steel, Features Compound Leverage Action. Easiest Used in Right Hand. Cuts straight or tight curves to the left Best for full sheet cuts in hardened sheet materials such as inconel, stainless steel, titanium, etc., Standards Meets ASME

Reviews of Midwest Snips #MWT-SS6510L