Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aviation Snips, Right/Straight, 9-3/4 In, Handle Color: Green

  • Zoro #: G8605301
  • Mfr #: MWT-SS6510R
$36.16 14% off
$30.74
  • Cutting Length: 1 1/4 in
  • Standards: Meets ASME
  • Handle Color: Green
See full product details
Orders over $75 ship free.

Midwest Snips #MWT-SS6510R Specifications

  • Zoro #: G8605301
  • Mfr #: MWT-SS6510R
Cutting Length: 1 1/4 in Standards: Meets ASME
Handle Color: Green Overall Length: 9 3/4 in
Safety Latch: Yes Material: Stainless Steel
Cutting Edge: Serrated Cutting Action: Right Curves/Straight
Metal Gauge: 18 Mild Number of Pieces: 1
Item: Aviation Snip Handle Design: Ergonomic
Features: Compound Leverage Action. Easiest Used in Left Hand. Cuts straight or tight curves to the right. Best for full sheet cuts in hardened sheet materials such as inconel, stainless steel, titanium, etc. Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

If you need to cut metal siding, flashing, aluminum, or sheet metal, tin snips and metal snips are the tools to use. Here is some additional information about this Aviation Snip : MATERIAL: Stainless Steel, OVERALL LENGTH: 9-3/4", CUTTING ACTION: Right Curves/Straight

Reviews of Midwest Snips #MWT-SS6510R