Midwest Snips
10-1/2 in. Steel Straight Aviation Snip
Mfr # MWT-6516
Zoro # G8605265
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 10 1/2 in
- Material Steel
- Features Compound Cutting Action
- Number of Pieces 1
Explore More Products
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel MWT-N1
- MIDWEST SNIPS Offset Aviation Snip Set, 2-Piece, Forged Blade, Alloy Steel, Includes Left and Right Cut Models MWT-6510C
- MIDWEST SNIPS Aviation Snip, Straight, 12 in, Steel MWT-6716A
- MIDWEST SNIPS Cable Cutter, Anvil Cut, 9 in MWT-6300
- MIDWEST SNIPS Aviation Snip, Straight/Tight Right Curves, 8 3/4 in, Steel MWT-6900R
- MIDWEST SNIPS Tinners Snip, Straight/Wide Curves, 16 in, Molybdenum Alloy Steel MWT-167B
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 9 3/4 in, Stainless Steel MWT-SS6510R
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 9 3/4 in, Stainless Steel MWT-SS6510L
- MIDWEST SNIPS Utility Snip MWT-67S
- STEEL GRIP Snips Aviation 4Pc DR65476
- URREA Cutting Tin Snips 10 In Lg 320G
- Midwest Snips Knives, Cutters & Snips