Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aviation Snips, Straight, 10 In, Material: Steel

  • Zoro #: G8605317
  • Mfr #: MWT-6716S
$14.99
  • Cutting Edge: Serrated
  • Overall Length: 10 in
  • Material: Steel
See full product details
Orders over $75 ship free.

Midwest Snips #MWT-6716S Specifications

  • Zoro #: G8605317
  • Mfr #: MWT-6716S
Cutting Edge: Serrated Overall Length: 10 in
Material: Steel Metal Gauge: 18 Mild
Cutting Action: Straight and Wide Curves Cutting Length: 1 3/8 in
Standards: Meets ASME Handle Color: Yellow
Number of Pieces: 1 Item: Aviation Snip
Features: Compound Leverage Action; Use in Either Hand Handle Design: Ergonomic
Safety Latch: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

Compound-action snips have 2 pivot points and are spring loaded to lessen user fatigue. Here is some additional information about Midwest Snips Aviation Snip. Material: Steel, Overall Length: 10", Features: Compound Leverage Action. Use in Either Hand. Cuts straight and wide curves to the left or right..

Reviews of Midwest Snips #MWT-6716S