Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Seamer Set, Straight, Straight

  • Zoro #: G8605396
  • Mfr #: MWT-S36
$52.91
  • Jaw Width: 3 in, 6 in
  • Depth Marking - Sheet Metal Tools: 1/4 in Increments
  • Number of Pieces: 2
See full product details
Orders over $75 ship free.

Midwest Snips #MWT-S36 Specifications

  • Zoro #: G8605396
  • Mfr #: MWT-S36
Jaw Width: 3 in, 6 in Depth Marking - Sheet Metal Tools: 1/4 in Increments
Number of Pieces: 2 Material: Forged steel
Handle Design: Ergonomic Handle Color: Blue
Overall Length: 9" Safety Latch: Yes
Metal Gauge: 20 Item - Hand Seamer: Hand Seamer Set
Graduation Type: 1/4" Increments for Depth Overall Length - Sheet Metal Tool: 9 in
Max. Capacity - Sheet Metal Tool: 20 ga Galvanized Steel Item: Hand Seamer Set
Features: Kushn-Power Grips; Blades are Forged Cutting Action: Straight
Jaw Depth: 2 1/2 in Includes: Hex Key, 3 in and 6 in Blade
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

Aviation snips, or compound-action snips, feature 3 cutting styles: straight cutting, left cutting, and right cutting. Take a look at the features for Midwest Snips Hand Seamer Set. Material: Forged steel, Overall Length: 9".

Reviews of Midwest Snips #MWT-S36