Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Marking Tape, Angle, 2In W, Red, PK100

  • Zoro #: G4899011
  • Mfr #: ANGLER
Mighty Line Floor Marking Tape, Angle, 2In W, Red, PK100 ANGLER
Mighty Line Floor Marking Tape, Angle, 2In W, Red, PK100 ANGLER
$120.00 ($1.20/unit)
  • Pattern: Solid
  • Retroreflective Grade: Not Retroreflective
  • Performance Temp.: 55 Degrees to 185 Degrees F
See full product details
This item ships free.

Mighty Line #ANGLER Specifications

  • Zoro #: G4899011
  • Mfr #: ANGLER
Pattern: Solid Retroreflective Grade: Not Retroreflective
Performance Temp.: 55 Degrees to 185 Degrees F Die Cut Shape: L
Tape Strip Length: 6 in Material: vinyl
Legend: No legend Width: 2 in
Safety Tape Color: Red Thickness: 55 mil
Item: Floor Marking Tape Standards: ASTM D 882, PSTC-101D
Glow-in-the-Dark: No Tape Format: Die Cut - Tag
Adhesion Strength: 83 oz/in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Marking Tape, Pattern Solid, Red, Width 2 in, Tape Strip Length 6 in, Die Cut - Tag, Die Cut Shape L, Material Vinyl, Thickness 55 mil, Performance Temp. 55 Degrees to 185 Degrees F, Glow-in-the-Dark No, Package Quantity 100

Reviews of Mighty Line #ANGLER