Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Marking Tape, T, 2In W, 6In L, PK100

  • Zoro #: G4899221
  • Mfr #: BLUET
Mighty Line Floor Marking Tape, T, 2In W, 6In L, PK100 BLUET
Mighty Line Floor Marking Tape, T, 2In W, 6In L, PK100 BLUET
$119.96 ($1.20/unit)
  • Legend: No legend
  • Glow-in-the-Dark: No
  • Safety Tape Color: Blue
See full product details
This item ships free.

Mighty Line #BLUET Specifications

  • Zoro #: G4899221
  • Mfr #: BLUET
Legend: No legend Glow-in-the-Dark: No
Safety Tape Color: Blue Tape Format: Die Cut - Tag
Material: vinyl Performance Temp.: 55 Degrees to 185 Degrees F
Thickness: 55 mil Standards: ASTM D 882, PSTC-101D
Retroreflective Grade: Not Retroreflective Width: 2 in
Tape Strip Length: 6 in Pattern: Solid
Adhesion Strength: 83 oz/in Die Cut Shape: T
Item: Floor Marking Tape Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floor Marking Tape, Pattern Solid, Blue, Width 2 in, Tape Strip Length 6 in, Die Cut - Tag, Die Cut Shape T, Material Vinyl, Thickness 55 mil, Performance Temp. 55 Degrees to 185 Degrees F, Glow-in-the-Dark No, Package Quantity 100

Reviews of Mighty Line #BLUET