Mighty Max Battery
12V 12AH Replaces AmeriGlide Lite 3-Wheel Travel Chair + 12V Charger
Mfr # ML12-12F2CHRGR463
Zoro # G400805516
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Explore More Products
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for BikeMaster BTX14L-BS YTX14L-BS107
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Deka 8G31 MAX3962266
- MIGHTY MAX BATTERY 12V 9AH Replaces Minuteman Pro 520 With 12V Solar Panel Charger MAX3466836
- MIGHTY MAX BATTERY YTX9-BS GEL Battery for Honda EU3000 Generator 2000-2011 YTX9-BSGEL304
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for NPP NP12-35Ah - 2 Pack ML35-12MP2569155161105309
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for BB SH1228W ML7-1219111974
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for National Battery C18D - 3 Pack ML7-6MP33565424
- MIGHTY MAX BATTERY YTZ12S Replacement Battery for KMG YTZ12S With 12V 2Amp Charger MAX3969369
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for ATV Snowmobile Mower PWC Watercraft YTX20L-BSGEL250
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Hawker Cyclon 0800-0008 ML5-122676458
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Polaris 500 Sportsman HO '96-'13 YTX14AHGEL72
- Mighty Max Battery Sealed Lead Acid Batteries