Mighty Max Battery
Sealed Lead Acid Battery, 12 V, 15 AH, F2 Terminal, SLA, AGM Chemistry
- Zoro #: G200806218
- Mfr #: ML15-12MP36813118448
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Voltage: 12 V
- Item: Sealed Lead Acid Battery
- Height: 3.95 in
- Width: 5.94 in
- Depth: 3.76 in
- Weight: 9.6 lbs
- Amperage: 15 AH
- Chemistry: SLA, AGM
$99.99
Subtotal: $99.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mighty Max Battery #ML15-12MP36813118448 Specifications
- Zoro #: G200806218
- Mfr #: ML15-12MP36813118448
- UPC #: 759478396381
- Voltage: 12 V
- Item: Sealed Lead Acid Battery
- Height: 3.95 in
- Width: 5.94 in
- Depth: 3.76 in
- Weight: 9.6 lbs
- Amperage: 15 AH
- Chemistry: SLA, AGM
- Terminal: F2
- Country of Origin (subject to change): Viet Nam
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: GU
Reviews of Mighty Max Battery #ML15-12MP36813118448
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 35 AH, Internal Thread Terminal, GEL Chemistry ML35-12GELMP2843
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 14 AH, Nut and Bolt Terminal, SLA, AGM Chemistry YTX16-BS90
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 12 AH, Nut and Bolt Terminal, GEL Chemistry YTX14AHLGEL207
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 5 AH, F1 Terminal, SLA, AGM Chemistry ML5-12MP1221813110035123
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 7 AH, F1 Terminal, SLA, AGM Chemistry ML7-6MP33565234
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 4 AH, Nut and Bolt Terminal, GEL Chemistry YTX5L-BSGEL268
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 3 AH, F1 Terminal, SLA, AGM Chemistry ML3-12MP452543
- BATTERY CLERK LLC AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery AJC-C7S-A-1-155526
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 8 AH, Nut and Bolt Terminal, GEL Chemistry YTX9-BSGEL355
- ILC Replacement for APC Ns2200rmi3u UPS Battery NS2200RMI3U UPS BATTERY APC
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 35 AH, Internal Thread Terminal, GEL Chemistry ML35-12GEL335
- Mighty Max Battery Sealed Lead Acid Batteries