Mighty Max Battery
Sealed Lead Acid Battery, 12 V, 3 AH, Nut and Bolt Terminal, GEL Chemistry
- Zoro #: G000526828
- Mfr #: YTX4L-BSGEL38
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Voltage: 12 V
- Item: Sealed Lead Acid Battery
- Height: 3.42 in
- Width: 4.40 in
- Depth: 2.75 in
- Weight: 2.93 lbs
- Amperage: 3 AH
- Chemistry: GEL
$24.99
Subtotal: $24.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mighty Max Battery #YTX4L-BSGEL38 Specifications
- Zoro #: G000526828
- Mfr #: YTX4L-BSGEL38
- UPC #: 785123692249
- Voltage: 12 V
- Item: Sealed Lead Acid Battery
- Height: 3.42 in
- Width: 4.40 in
- Depth: 2.75 in
- Weight: 2.93 lbs
- Amperage: 3 AH
- Chemistry: GEL
- Terminal: Nut and Bolt
- Country of Origin (subject to change): Viet Nam
Description
The YTX4L-BS GEL is a 12-Volt 3 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX4L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. No acid mist and pollution to the environment when charging and discharging. This Battery is Low self-discharging and durable for storage and has a nice ability for resilience after over-discharge and the capacity of high discharge current increases by 30% over VRLA. Common uses for the YTX4L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: PR
Reviews of Mighty Max Battery #YTX4L-BSGEL38
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 22 AH, Nut and Bolt Terminal, SLA, AGM Chemistry ML22-12MP41125108258
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 7 AH, F1 Terminal, SLA, AGM Chemistry ML7-6MP21596201
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 12 AH, F2 Terminal, SLA, AGM Chemistry ML12-12F2MP3389136
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 4.5 AH, F1 Terminal, SLA, AGM Chemistry ML4-6MP21910666329
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 1.3 AH, F1 Terminal, SLA, AGM Chemistry ML1.3-12MP232100
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 1.3 AH, F1 Terminal, SLA, AGM Chemistry ML1.3-6MP24775162214
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 5 AH, F1 Terminal, SLA, AGM Chemistry ML5-122676485
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 18 AH, Nut and Bolt Terminal, SLA, AGM Chemistry YTX20L-BS571
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 12 AH, Nut and Bolt Terminal, GEL Chemistry YTX14-BSGEL194
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 12 AH, F2 Terminal, SLA, AGM Chemistry ML12-6F300850
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 12 V, 8 AH, Nut and Bolt Terminal, GEL Chemistry YTX9-BSGEL487
- Mighty Max Battery Sealed Lead Acid Batteries