Mighty Max Battery
ML5-12 12V 5AH Electric Trailer Brakes Breakaway Kt Rechargeable Bttry
Mfr # ML5-12131
Zoro # G7558104
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH Replacement Battery for EXIDE POWERWARE PW3110-425 - 8 Pack ML7-12MP8317479103230
- MIGHTY MAX BATTERY 12V 8Ah Razor E300, E 300 13113640 Electric Scooter Battery ML8-121231
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for CyberPower CS24U12V-12 - 10 Pack ML12-12F2MP1038213566499
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for City Mantis Electric Scooter ML7-122277
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Kingdom PS1.2-12 - 2 Pack ML1.3-12MP232172
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Leoch LP12-75 ML75-12INT397
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Merits P301 Gemini Power Chair ML55-12GEL312
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Arctic Cat 640 Tiger Shark 1997-1999 YB14L-A2104
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replacement for Universal Power Group 45824 ML110-1252
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces 51913 12896 ub12180 gp12170 np18-12 ML22-12GEL54
- BATTERY CLERK AJC® APC Back-UPS CS 350, BK350, BK350i, BK350Ei 12V 8Ah UPS Battery APC-BACK-UPS CS 350
- Mighty Max Battery Sealed Lead Acid Batteries