Mighty Max Battery
ML5-12 - 12V 5AH UPS Replacement Battery for Securitron B244 - 12 Pack
Mfr # ML5-12MP1221846
Zoro # G700817066
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces All-O-Matic SL-150-DC Sliding Gate - 6 Pack ML9-12MP61138411588
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for AM SCOOTER WHEELCHAIRS ALL MODELS ML35-12463
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Nite Lite NL640 BLMFM6_5 MAX3962097
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for SigmasTek Power Sonic PS-1250-F1 ML5-122676525
- MIGHTY MAX BATTERY YTX4L-BS GEL Replacement Battery for Exide 4L-BS YTX4L-BSGEL331
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Kawasaki KFX700 700CC 2003-2010 YTX14-BS368
- MIGHTY MAX BATTERY YTX7A-BSGEL 12V 6AH Replacement Battery compatible with Moto Classic YTX7A - 8PK MAX4004039
- MIGHTY MAX BATTERY GEL Replacement Battery compatible with KTM 350 XC-F 2011-2012 With 12V 1Amp Charger MAX3531342
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Compaq T1000, T1000XR - 6PK MAX3965885
- MIGHTY MAX BATTERY 12V 12Ah F2 Citybug Helper Currie Electro-Drive Scooter Battery 3 Pack ML12-12F2MP338914033
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Interstate SLA0088 ML35-12INT745
- Mighty Max Battery Sealed Lead Acid Batteries