Mighty Max Battery
12V 5AH Battery Replacement for iZip I-135 Electric Scooter - 2 Pack
Mfr # ML5-12MP2160713124347
Zoro # G900824826
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery Replaces ELB-06042, GP645 + 6V Charger ML4-6CHRGR6471541110
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Yamaha 660 RR, RL, RS Raptor 01-05 YTX14-BS453
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Ritar RT645 - 20PK MAX3972879
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Hitachi HP38-12 ML50-1264
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH Battery for BRP All Other Models 1994-2007 YB16CL-B59
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Oxy13 Pulse Oximeter + 12V Charger ML1.3-12CHRGR73
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Siltron EM56 - 2 Pack ML7-12MP23681130465765
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Zipr3 Zipr4 Traveler Scooter With 12V 1Amp Charger MAX3899749
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for China Storage Battery 1091 - 10 Pack ML4-6MP1082512428
- EXELL BATTERY 12, 8, AGM Chemistry EB1280F1
- MIGHTY MAX BATTERY 12V 60AH Group 34 Replacement Battery For Residential Electric System ML-GROUP3468
- Mighty Max Battery Sealed Lead Acid Batteries