Mighty Max Battery
Sealed Lead Acid Battery, 12 V, 5 AH, F1 Terminal, SLA, AGM Chemistry
- Zoro #: G700785877
- Mfr #: ML5-12MP216071318

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.89
Mighty Max Battery #ML5-12MP216071318 Specifications
- Zoro #: G700785877
- Mfr #: ML5-12MP216071318
- Voltage: 12 V
- Item: Sealed Lead Acid Battery
- Height: 4.21 in
- Width: 3.54 in
- Depth: 2.76 in
- Weight: 3.09 lbs
- Amperage: 5 AH
- Chemistry: SLA, AGM
- Terminal: F1
- Country of Origin (subject to change): Viet Nam
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: GU
Reviews of Mighty Max Battery #ML5-12MP216071318
Explore more
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 4 AH, Nut and Bolt Terminal, SLA, AGM Chemistry YTX5L-BS139
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 9 AH, F2 Terminal, SLA, AGM Chemistry ML9-12MP814912371642
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 9 AH, F2 Terminal, SLA, AGM Chemistry ML9-12MP251124741043
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 8 AH, F1 Terminal, SLA, AGM Chemistry ML8-12MP416143109554
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 8 AH, F1 Terminal, SLA, AGM Chemistry ML8-12MP6111526
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 6 AH, Nut and Bolt Terminal, GEL Chemistry YTX7L-BSGEL13
- Mighty Max Battery Sealed Lead Acid Battery, 6 V, 4.5 AH, F1 Terminal, SLA, AGM Chemistry ML4-6MP48106100204
- Mighty Max Battery Sealed Lead Acid Battery, 12 V, 9 AH, F2 Terminal, SLA, AGM Chemistry ML9-12MP61138411766
- Lcn Statuary Bronze Power 4040SE3210STA 4040SE3210STA
- Mtd Battery & Wire T/B GW-96508099
- Mtd Battery 12 Volt 2. 725P12367
- Mighty Max Battery Sealed Lead Acid Batteries