Mighty Max Battery
12V 8Ah Battery Replacement for APC Back-UPS Pro BP280SX116 - 2 Pack
Mfr # ML8-12MP2116133109416
Zoro # G300796174
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces Douglas Guardian DBG1213F With Solar Panel Charger MAX3944572
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Hopkins Towing Solutions Breakaway Kit ML5-1222111111111111112239
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Belkin BERBC60 F6C100-4 UPS 2 Pack ML22-12MP211488
- MIGHTY MAX BATTERY 12V 12Ah F2 Razor E500S, E 500S 13114099 Scooter Battery - 3 Pack ML12-12F2MP33891402
- MIGHTY MAX BATTERY 12V 8Ah Emergency Light Battery Replaces GS Portalac PX12072HG ML8-12186111116
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 - 2 Pack ML18-12MP2
- MIGHTY MAX BATTERY YTX4L-BS 12V 3AH Replaces Scooter SA50 LX, S, SR 50CC+12V 1AMP Charger MAX3453566
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Acme System 55762 - 3PK MAX3984766
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Merits P326 - 4PK MAX3959409
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPX-35FR - 10 Pack ML7-12MP103612512751085
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Liftmaster LA500 Swing Operator - 2 Pack ML7-12MP2368113046353
- Mighty Max Battery Sealed Lead Acid Batteries