Mighty Max Battery
12V 8Ah SLA Battery Replaces Emad 400w Electric Skateboard - 6 Pack
Mfr # ML8-12MP6111513391708
Zoro # G800795486
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Zeus Battery PC7.6-12 ML7-1219112152
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Best Battery SLA12350 - 4PK MAX3957505
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for RnD Batteries 5391F - 2 Pack ML18-12MP29697506
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery for Sentry 300S Gate - 2 Pack ML35-12MP256915516110536
- MIGHTY MAX BATTERY 12V 12Ah Battery for Spitfire Scout 4 Compact Travel Scooter ML12-12F22162
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Candy Apple Wheelchair Battery ML50-1212
- MIGHTY MAX BATTERY 12V 4Ah Replacement Battery Compatible with KTM 525 MX Dessert Racing 03 - 10PK MAX3994605
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery compatible with Parts Unlimited HJTZ10S-FP - 8PK MAX4020170
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery for Emergency Exit Lighting - 2 Pack ML35-12INTMP2134
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Ultra Tech IM1270 - 8 Pack ML9-12MP814912371531
- BATTERY CLERK AJC® C&D Dynasty LS12-100 12V 100Ah Sealed Lead Acid Battery C&D DYNASTY-LS12-100
- Mighty Max Battery Sealed Lead Acid Batteries