Mighty Max Battery
12V 8Ah SLA Replaces Dexton Lamborghini Murcielago LP670-4 - 6 Pack
Mfr # ML8-12MP6111513391722
Zoro # G400795800
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 4.96 lbs
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 10 Pack ML4-6MP1082563
- MIGHTY MAX BATTERY 12V 12AH Battery for Johnsons IFC-640 Fire Alarm System - 2 Pack ML12-12F2MP231117
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 UPS Battery Replaces Genesis NP12-12T, NP 12-12T ML15-127
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replacement for Swann SW347-WA2 Alarm - 2 Pack ML35-12INTMP2526
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for GRV Iron Remote Caddy ML35-1242887
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for NP10-6 NP12-6 PE6V10 PE6V12 ML12-6F30006
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC SMX2200RMLV2U - 12PK MAX3967495
- MIGHTY MAX BATTERY 6V 7Ah Battery Replacement for CSB GH672, GH 672 + 6V Charger ML7-6CHRGR18909
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Replacement Battery compatible with Kawasaki KZ550-F LTD 84 - 4PK MAX4013937
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Pihsiang 109101-66703-12P - 4 Pack ML12-12F2MP445814185142
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Deka 8GU1 - 2 Pack ML35-12MP2569155161105284
- Mighty Max Battery Sealed Lead Acid Batteries