Skip to Main Content
customer-service Help

Sealed Lead Acid Battery, 6 V, 12 AH, F2 Terminal, SLA, AGM Chemistry

Mighty Max Battery Sealed Lead Acid Battery,  6 V,  12 AH,  F2 Terminal,  SLA,  AGM Chemistry ML12-6F30052
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.79
  • Voltage: 6 V
  • Item: Sealed Lead Acid Battery
  • Height: 3.82 in
See full product details
Orders over $75 ship free.

Mighty Max Battery #ML12-6F30052 Specifications

  • Voltage: 6 V
  • Item: Sealed Lead Acid Battery
  • Height: 3.82 in
  • Width: 5.94 in
  • Depth: 1.94 in
  • Weight: 4.06 lbs
  • Amperage: 12 AH
  • Chemistry: SLA, AGM
  • Terminal: F2
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Mighty Max Battery #ML12-6F30052